D2C-018-A Two-Piece Clamping Collar Double Wide

  • Mfr # D2C-018-A

  • Zoro # G6771590


product price:  $40.85
/ea

Key Features

Outside Dia.
11/16 in
Width
5/8 in
Screw Size
#4-40 x 3/8 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2C-018-A
Zoro #
G6771590
UPC #
44861005699
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Outside Dia.
11/16 in
Width
5/8 in
Screw Size
#4-40 x 3/8 in

Details

Material
Aluminum
Finish
Plain

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.