Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2ISCC-075-050-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-075-050-S

  • Zoro # G6768574


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Material
Stainless Steel
Application
Clamping coupling provides high axial load and torque capacity.
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-075-050-S
Zoro #
G6768574
UPC #
44861043172
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2-1/4 in

Details

Material
Stainless Steel
Application
Clamping coupling provides high axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.