2MISCC-35-35-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2MISCC-35-35-KW

  • Zoro # G6763577


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
67 mm
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MISCC-35-35-KW
Zoro #
G6763577
UPC #
44861962534
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Length
95 mm
Keyseat Size (In.)
10 x 5 mm

Details

Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.