
D2C-031-A Two-Piece Clamping Collar Double Wide
Mfr # D2C-031-A
Zoro # G6769140
product price: $41.89
/eaKey Features
Outside Dia.
11/16 in
Width
5/8 in
Screw Size
#4-40 x 3/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2C-031-A
Zoro #
G6769140
UPC #
44861005750
Country of Origin
United States
Dimensions
Bore Dia.
5/16 in
Outside Dia.
11/16 in
Width
5/8 in
Screw Size
#4-40 x 3/8 in
Details
Material
Aluminum
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.