Zoro Homepage

TC-062-18 One-Piece Threaded Clamping Collar Recessed Screw

  • Mfr # TC-062-18

  • Zoro # G6767305


product price: $8.15
/ea

Key Features

Material
Steel
Outside Dia.
1-1/2 in
Width
13/32 in
Screw Size
#10-32 x 1/2 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-062-18
Zoro #
G6767305
UPC #
44861601068
Country of Origin
United States

Dimensions

Outside Dia.
1-1/2 in
Width
13/32 in
Screw Size
#10-32 x 1/2 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.