
D2C-062-A Two-Piece Clamping Collar Double Wide (Discontinued)
- Mfr # D2C-062-A
- Zoro # G6776770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2C-062-A
Zoro #
G6776770
UPC #
44861005842
Country of Origin
United States
Dimensions
Bore Dia.
5/8 in
Outside Dia.
1-5/16 in
Width
15/16 in
Screw Size
#10-32 x 1/2 in
Details
Material
Aluminum
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.