Zoro Homepage
This item is Discontinued.
Climax Metal Products D2C-062-S Two-Piece Clamping Collar Double Wide D2C-062-S

D2C-062-S Two-Piece Clamping Collar Double Wide (Discontinued)

  • Mfr # D2C-062-S
  • Zoro # G6773684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2C-062-S
Zoro #
G6773684
UPC #
44861005859
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-5/16 in
Width
15/16 in
Screw Size
#10-32 x 1/2 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.