M2C-06 Metric Two-Piece Clamping Collar

  • Mfr # M2C-06

  • Zoro # G6761020


product price:  $10.15
/ea

Key Features

Bore Dia.
6 mm
Material
Steel
Outside Dia.
3/4 in
Width
9 mm
Screw Size
M3 x 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2C-06
Zoro #
G6761020
UPC #
44861620069
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
3/4 in
Width
9 mm
Screw Size
M3 x 8

Details

Material
Steel
Finish
Black Oxide

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.