
D2C-087-A Two-Piece Clamping Collar Double Wide
Mfr # D2C-087-A
Zoro # G6774390
product price: $59.99
/eaKey Features
Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Width
1.063 in
Screw Size
1/4"-28 x 5/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2C-087-A
Zoro #
G6774390
UPC #
44861005903
Country of Origin
United States
Dimensions
Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Width
1.063 in
Screw Size
1/4"-28 x 5/8 in
Details
Material
Aluminum
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.