2CC-087-062-KW Two-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # 2CC-087-062-KW

  • Zoro # G6769694


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7/8 in
Outside Dia.
1-7/8 in
Length
2-7/8 in
Material
Steel
Keyseat Size (In.)
3/16 x 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CC-087-062-KW
Zoro #
G6769694
UPC #
44861065587
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1-7/8 in
Length
2-7/8 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.