Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC-087-062 Metric One-Piece Clamping Coupling Recessed Screw

  • Mfr # CC-087-062

  • Zoro # G6774600


product price: $59.15
/ea

Key Features

Bore Dia.
7/8 in
Outside Dia.
1-7/8 in
Length
2-7/8 in
Application
One-piece clamping coupling with recessed screws provide an outside surface free of major projections.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-087-062
Zoro #
G6774600
UPC #
44861403846
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1-7/8 in
Length
2-7/8 in

Details

Application
One-piece clamping coupling with recessed screws provide an outside surface free of major projections.
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.