MISCC-08-08-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # MISCC-08-08-KW

  • Zoro # G6760530


product price: $52.75
/ea

Key Features

Bore Dia.
8 mm
Outside Dia.
24 mm
Length
35 mm
Material
Steel
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MISCC-08-08-KW
Zoro #
G6760530
UPC #
44861993958
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Length
35 mm
Keyseat Size (In.)
2 x 1.2 mm

Details

Material
Steel
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.