Zoro Homepage

MISCC-08-08 Metric One-Piece Industry Standard Clamping Coupling

  • Mfr # MISCC-08-08

  • Zoro # G6759176


product price: $43.15
/ea

Key Features

Bore Dia.
8 mm
Outside Dia.
24 mm
Application
Metric clamping coupling provides high axial load and torque capacity.
Material
Steel
Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MISCC-08-08
Zoro #
G6759176
UPC #
44861993057
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Length
35 mm

Details

Application
Metric clamping coupling provides high axial load and torque capacity.
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.