
MISCC-09-09-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # MISCC-09-09-KW
Zoro # G6763665
product price: $55.19
/eaKey Features
Bore Dia.
9 mm
Outside Dia.
24 mm
Length
35 mm
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MISCC-09-09-KW
Zoro #
G6763665
UPC #
44861064979
Country of Origin
United States
Dimensions
Bore Dia.
9 mm
Outside Dia.
24 mm
Length
35 mm
Keyseat Size (In.)
3 x 1.8 mm
Details
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.