Zoro Homepage

MISCC-09-09-S Metric One-Piece Industry Standard Clamping Coupling

  • Mfr # MISCC-09-09-S

  • Zoro # G6761748


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm
Outside Dia.
24 mm
Length
35 mm
Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MISCC-09-09-S
Zoro #
G6761748
UPC #
44861044827
Country of Origin
United States

Dimensions

Bore Dia.
9 mm
Outside Dia.
24 mm
Length
35 mm

Details

Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.