Zoro Homepage

C-012-BO Set Screw Collar, PK3

  • Mfr # C-012-BOX3

  • Zoro # G3483131


product price: $5.39
/pk 3, $1.80/ea
Sold in multiples of 3 for $16.17

Key Features

Bore Dia.
1/8 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-012-BOX3
Zoro #
G3483131
UPC #
044861065198
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
3/8 in
Dimension Type
Inch
Width
3/4 in
Screw Size
#6-32 x 1/8"
Clearance Dia.
0.375 in
Width Tolerance
+0.005/-0.005 in
Collar Width
1/4 in
For Shaft Diameter
1/8 in
Screw Length
1/8 in
Clearance Diameter
0.38 in
Bore Diameter
1/8 in
Screw Thread Size
#6-32
Collar Outside Diameter
3/8 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
Black Oxide Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0005/+0.0025 in
Screw Seating Torque
10 in-lb
Maximum Operating Temperature
300 Degrees F
Collar Material
Carbon Steel
Included Screws
(1) Set Screw
Bore Type
Round
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Collar Material Grade
1211
Screw Material Grade
4140
Shaft Locking Type
Set Screw
Minimum Operating Temperature
0 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.