Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-018 Set Screw Collar, PK100

  • Mfr # C-018X100

  • Zoro # G7071337


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/16 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-018X100
Zoro #
G7071337
UPC #
044861065914
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Outside Dia.
7/16 in
Dimension Type
Inch
Width
3/4 in
Screw Size
#8-32 x 1/8"
Clearance Dia.
0.438 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
0.44 in
For Shaft Diameter
3/16 in
Collar Width
1/4 in
Collar Outside Diameter
7/16 in
Screw Length
1/8 in
Bore Diameter
3/16 in
Screw Thread Size
#8-32

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 250 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
Material - Collars
Zinc Plated Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
20 in-lb
Bore Tolerance
+0.0005/+0.0025 in
Collar Material
Carbon Steel
Bore Type
Round
Collar Material Finish
Zinc Plated
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Maximum Operating Temperature
300 Degrees F
Screw Material Grade
4140
Collar Construction
1-Piece
Collar Material Grade
1211
Minimum Operating Temperature
0 Degrees F
Included Screws
(1) Set Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.