Zoro Homepage

C-037-DT Set Screw Collar

  • Mfr # C-037-DT

  • Zoro # G6776387


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Bore Dia.
3/8 in
Material
Steel
Outside Dia.
3/4 in
Width
3/8 in
Screw Size
1/4"-20 x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-037-DT
Zoro #
G6776387
UPC #
44861001400
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
3/4 in
Width
3/8 in
Screw Size
1/4"-20 x 3/16 in

Details

Material
Steel
Finish
Unplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.