Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-062-2H at 90 Two-Hole Set Screw Collar

  • Mfr # C-062-2H @ 90

  • Zoro # G6762116


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Bore Dia.
5/8 in
Material
Steel
Outside Dia.
1-1/8 in
Width
1/2 in
Screw Size
5/16"-18 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-062-2H @ 90
Zoro #
G6762116
UPC #
44861162606
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-1/8 in
Width
1/2 in
Screw Size
5/16"-18 x 1/4 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.