Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-062-BO Set Screw Collar, PK3

  • Mfr # C-062-BOX3

  • Zoro # G9787251


product price: $10.29
/pk 3, $3.43/ea

Key Features

Bore Dia.
5/8 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-062-BOX3
Zoro #
G9787251
UPC #
044861065693
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
5/16"-18 x 1/4"
Clearance Dia.
1.125 in
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
5/16"-18
Collar Width
1/2 in
Screw Length
1/4 in
Bore Diameter
5/8 in
Collar Outside Diameter
1 1/8 in
For Shaft Diameter
5/8 in
Clearance Diameter
1.13 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Material - Collars
Black Oxide Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
170 in-lb
Bore Tolerance
+0.0005/+0.0030 in
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Screw Material Grade
4140
Bore Type
Round
Collar Material
Carbon Steel
Collar Material Grade
1211
Included Screws
(1) Set Screw
Maximum Operating Temperature
300 Degrees F
Shaft Locking Type
Set Screw
Minimum Operating Temperature
0 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.