Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-093-S Set Screw Collar

  • Mfr # C-093-S

  • Zoro # G9696005


product price: $16.49
/ea

Key Features

Bore Dia.
15/16 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-093-S
Zoro #
G9696005
UPC #
044861090435
Country of Origin
United States

Dimensions

Bore Dia.
15/16 in
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
9/16 in
Screw Size
5/16"-24 x 1/4"
Clearance Dia.
1.5 in
Width Tolerance
+0.005/-0.005 in
Collar Width
9/16 in
Clearance Diameter
1.5 in
Screw Thread Size
5/16"-24
Screw Length
1/4 in
For Shaft Diameter
15/16 in
Collar Outside Diameter
1 1/2 in
Bore Diameter
15/16 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Material - Collars
Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
135 in-lb
Bore Tolerance
+0.0005/+0.0030 in
Shaft Locking Type
Set Screw
Maximum Operating Temperature
300 Degrees F
Collar Material Grade
303
Bore Type
Round
Collar Material
Stainless Steel
Collar Material Finish
Bright
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Screw Material Grade
304

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.