Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-106-S Set Screw Collar

  • Mfr # C-106-S

  • Zoro # G6787167


product price: $23.99
/ea

Key Features

Bore Dia.
1-1/16 in
Material
Stainless Steel
Outside Dia.
1-3/4 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-106-S
Zoro #
G6787167
UPC #
44861090534
Country of Origin
United States

Dimensions

Bore Dia.
1-1/16 in
Outside Dia.
1-3/4 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.