Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-118-A Set Screw Collar

  • Mfr # C-118-A

  • Zoro # G1948226


product price: $12.59
/ea

Key Features

Material
Aluminum
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-118-A
Zoro #
G1948226
UPC #
044861004388
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 in
Dimension Type
Inch
Width
11/16 in
Screw Size
3/8"-16 x 3/8 in
Clearance Dia.
2 in
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
2 in
For Shaft Diameter
1 3/16 in
Bore Diameter
1 3/16 in
Collar Width
11/16 in
Clearance Diameter
2 in
Screw Thread Size
3/8"-16
Screw Length
3/8 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Material - Collars
Aluminum
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
300 in-lb
Bore Tolerance
+0.0005/+0.0030 in
Collar Construction
1-Piece
Shaft Locking Type
Set Screw
Maximum Operating Temperature
220 Degrees F
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Included Screws
(1) Set Screw
Collar Material Finish
Bright
Collar Material Grade
6061
Screw Material Grade
4140

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.