Zoro Homepage

C-118-BO Set Screw Collar

  • Mfr # C-118-BO

  • Zoro # G2847988


product price: $6.39
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-118-BO
Zoro #
G2847988
UPC #
044861148112
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 in
Dimension Type
Inch
Width
11/16 in
Screw Size
3/8"-16 x 3/8"
Clearance Dia.
2 in
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
1 3/16 in
Screw Thread Size
3/8"-16
Bore Diameter
1 3/16 in
Screw Length
3/8 in
Clearance Diameter
2 in
Collar Width
11/16 in
Collar Outside Diameter
2 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Material - Collars
Black Oxide Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Set Screw
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0005/+0.0030 in
Screw Seating Torque
300 in-lb
Included Screws
(1) Set Screw
Collar Construction
1-Piece
Collar Material
Carbon Steel
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Collar Material Finish
Black Oxide
Collar Material Grade
1211
Bore Type
Round
Shaft Locking Type
Set Screw
Screw Material Grade
4140

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.