C-125-S-KW Set Screw Collar with Keyway

  • Mfr # C-125-S-KW

  • Zoro # G6761565


product price:  $54.15
/ea

Key Features

Bore Dia.
1-1/4 in
Material
Stainless Steel
Outside Dia.
2 in
Width
11/16 in
Screw Size
3/8"-16 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-125-S-KW
Zoro #
G6761565
UPC #
44861005583
Country of Origin
United States

Dimensions

Bore Dia.
1-1/4 in
Outside Dia.
2 in
Width
11/16 in
Screw Size
3/8"-16 x 3/8

Details

Material
Stainless Steel
Finish
Plain
Keyway (K)
1/4 x 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.