Zoro Homepage

C-200-DT Set Screw Collar

  • Mfr # C-200-DT

  • Zoro # G6769560


product price: $14.99
/ea

Key Features

Bore Dia.
2 in
Material
Steel
Outside Dia.
3 in
Width
7/8 in
Screw Size
1/2"-13 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-200-DT
Zoro #
G6769560
UPC #
44861004104
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Width
7/8 in
Screw Size
1/2"-13 x 1/2 in

Details

Material
Steel
Finish
Unplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.