Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-237-A Set Screw Collar

  • Mfr # C-237-A

  • Zoro # G0245071


product price: $37.49
/ea

Key Features

Material
Aluminum
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
3 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-237-A
Zoro #
G0245071
UPC #
044861004517
Country of Origin
United States

Dimensions

Bore Dia.
2 3/8 in
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
15/16 in
Screw Size
1/2"-13 x 1/2 in
Clearance Dia.
3.25 in
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
2 3/8 in
Collar Width
15/16 in
Screw Length
1/2 in
Bore Diameter
2 3/8 in
Screw Thread Size
1/2"-13
Clearance Diameter
3.25 in
Collar Outside Diameter
3 1/4 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Material - Collars
Aluminum
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/+0.004 in
Screw Seating Torque
625 in-lb
Maximum Operating Temperature
220 Degrees F
Bore Type
Round
Collar Material Finish
Bright
Shaft Locking Type
Set Screw
Collar Material
Aluminum
Included Screws
(1) Set Screw
Collar Material Grade
6061
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
4140
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.