Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-250-S Set Screw Collar

  • Mfr # C-250-S

  • Zoro # G6704302


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
3 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-250-S
Zoro #
G6704302
UPC #
044861090107
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
1 in
Screw Size
1/2"-13 x 1/2"
Clearance Dia.
3.5 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
2 1/2 in
For Shaft Diameter
2 1/2 in
Screw Thread Size
1/2"-13
Collar Outside Diameter
3 1/2 in
Screw Length
1/2 in
Collar Width
1 in
Clearance Diameter
3.5 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Material - Collars
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/+0.004 in
Screw Seating Torque
500 in-lb
Maximum Operating Temperature
300 Degrees F
Collar Construction
1-Piece
Bore Type
Round
Collar Material Finish
Bright
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Included Screws
(1) Set Screw
Screw Material Grade
304
Shaft Locking Type
Set Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 1 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.