Zoro Homepage

C-500-BO Set Screw Collar

  • Mfr # C-500-BO

  • Zoro # G6787009


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 in
Material
Steel
Outside Dia.
6 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-500-BO
Zoro #
G6787009
UPC #
44861067673
Country of Origin
United States

Dimensions

Bore Dia.
5 in
Outside Dia.
6 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.