Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-543 Set Screw Collar

  • Mfr # C-543

  • Zoro # G6762685


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
6-1/2 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-543
Zoro #
G6762685
UPC #
44861000700
Country of Origin
United States

Dimensions

Bore Dia.
5-7/16 in
Outside Dia.
6-1/2 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in

Details

Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.