
C-568 Set Screw Collar
Mfr # C-568
Zoro # G6786844
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Outside Dia.
7 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-568
Zoro #
G6786844
UPC #
44861000809
Country of Origin
United States
Dimensions
Bore Dia.
5-11/16 in
Outside Dia.
7 in
Width
1-1/4 in
Screw Size
1/2"-13 x 1/2 in
Details
Material
Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.