Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123E-187 Keyless Locking Assembly

  • Mfr # C123E-187

  • Zoro # G0211578


product price: $69.39
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
3.15
Overall Length
1.673 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-187
Zoro #
G0211578
UPC #
044861074107
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
3.15
Overall Length
1.673 in
Outside Dia. Tolerance
+0/-.002 in
Overall Length (In.)
1.673
Overall Length (mm)
42.5
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.875
Bolt Size
M8 x 25
Outside Dia.
3.15 in
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M8 x 25
Outside Diameter
3 9/64 in
For Bore Diameter
1 7/8 in
Overall Width
1.673 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
106 ft-lb
Locking Bolt Quantity
7
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
29,116.346
Type
C123E Series
Transmissible Torque (Ft.-Lbs.)
106
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Transmissible Thrust (Lbs.)
16,205.616
Flange Type
None
Standards
ROHS
Maximum Transmitted Torque
106 ft-lb
Hub Contact Pressure
29,116.346 psi
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,116.346 psi, Maximum Transmitted Torque 106 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.