Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123E-250 Keyless Locking Assembly

  • Mfr # C123E-250

  • Zoro # G0211499


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
2 1/2 in
Outside Dia. (In.)
3.74
Overall Length
1.673 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C123E-250
Zoro #
G0211499
UPC #
044861074206
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 1/2 in
Outside Dia. (In.)
3.74
Overall Length
1.673 in
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
42.5
Shaft Dia. (In.)
2.5
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M8 x 25
Outside Dia.
3.74 in
Overall Length (In.)
1.673
Outside Diameter Tolerance
+0/-.002 in
For Bore Diameter
2 1/2 in
Screw Thread Size
M8 x 25
Overall Width
1.673 in
Outside Diameter
3 47/64 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
181 ft-lb
Locking Bolt Quantity
9
Hub Contact Pressure (PSI)
28,076.476
Agency Compliance
RoHS
Finish
Oil Dipped
Type
C123E Series
Transmissible Thrust (Lbs.)
20,835.792
Transmissible Torque (Ft.-Lbs.)
181
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Standards
ROHS
System of Measurement
Inch
Flange Type
None
Hub Contact Pressure
28,076.476 psi
Maximum Transmitted Torque
181 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,076.476 psi, Maximum Transmitted Torque 181 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.