Zoro Homepage

C123E-275 Keyless Locking Assembly

  • Mfr # C123E-275

  • Zoro # G0211465


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
2 3/4 in
Outside Dia. (In.)
4.331
Overall Length
1.988 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-275
Zoro #
G0211465
UPC #
044861074725
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 3/4 in
Outside Dia. (In.)
4.331
Overall Length
1.988 in
Overall Length (mm)
50.5
Bolt Size
M10 x 30
Overall Length (In.)
1.988
Shaft Dia. (In.)
2.75
Outside Dia.
4.331 in
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Diameter Tolerance
+0/-.002 in
Overall Width
1.988 in
For Bore Diameter
2 3/4 in
Screw Thread Size
M10 x 30
Outside Diameter
4 21/64 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
290 ft-lb
Agency Compliance
RoHS
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
290
Material
Steel
Hub Contact Pressure (PSI)
31,036.834
Finish
Oil Dipped
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
30,403.162
Type
C123E Series
Maximum Transmitted Torque
290 ft-lb
Flange Type
None
Standards
ROHS
Hub Contact Pressure
31,036.834 psi
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,036.834 psi, Maximum Transmitted Torque 290 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.