Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123E-293 Keyless Locking Assembly

  • Mfr # C123E-293

  • Zoro # G0211447


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
2 15/16 in
Outside Dia. (In.)
4.528
Overall Length
1.988 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C123E-293
Zoro #
G0211447
UPC #
044861074688
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 15/16 in
Outside Dia. (In.)
4.528
Overall Length
1.988 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia.
4.528 in
Shaft Dia. (In.)
2.938
Outside Dia. Tolerance
+0/-.002 in
Overall Length (In.)
1.988
Bolt Size
M10 x 30
Overall Length (mm)
50.5
Outside Diameter
4 33/64 in
Screw Thread Size
M10 x 30
For Bore Diameter
2 15/16 in
Outside Diameter Tolerance
+0/-.002 in
Overall Width
1.988 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
310 ft-lb
Transmissible Torque (Ft.-Lbs.)
310
Agency Compliance
RoHS
Transmissible Thrust (Lbs.)
30,403.162
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Type
C123E Series
Hub Contact Pressure (PSI)
29,055.76
Locking Bolt Quantity
8
Material
Steel
Flange Type
None
System of Measurement
Inch
Maximum Transmitted Torque
310 ft-lb
Hub Contact Pressure
29,055.76 psi
Standards
ROHS

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,055.76 psi, Maximum Transmitted Torque 310 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.