Zoro Homepage

C123E-350 Keyless Locking Assembly

  • Mfr # C123E-350

  • Zoro # G7023916


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.118 in
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
Rated Torque
4988 ft-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-350
Zoro #
G7023916
UPC #
44861074343
Country of Origin
Italy

Dimensions

Outside Dia.
5.118 in

Details

Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
Rated Torque
4988 ft-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.