
C123E-375 Keyless Locking Assembly
Mfr # C123E-375
Zoro # G7023977
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.315 in
Rated Torque
5938 ft-lbs
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C123E-375
Zoro #
G7023977
UPC #
44861074251
Country of Origin
Italy
Dimensions
Outside Dia.
5.315 in
Details
Rated Torque
5938 ft-lbs
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.