Zoro Homepage

C123E-493 Keyless Locking Assembly

  • Mfr # C123E-493

  • Zoro # G7023837


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.087 in
Material
Steel
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Rated Torque
14135 ft-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-493
Zoro #
G7023837
UPC #
44861086704
Country of Origin
Italy

Dimensions

Outside Dia.
7.087 in

Details

Material
Steel
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Rated Torque
14135 ft-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.