Zoro Homepage

C123M-42x75 Metric Keyless Locking Assembly

  • Mfr # C123M-42X75

  • Zoro # G0211316


product price: $60.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
For Shaft Dia. - Bushings
42 mm
Outside Dia. (In.)
2.953
Overall Length
42.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123M-42X75
Zoro #
G0211316
UPC #
044861074299
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
42 mm
Outside Dia. (In.)
2.953
Overall Length
42.5 mm
Outside Dia. (mm)
75
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
42.5
Outside Dia.
75 mm
Shaft Dia. (In.)
1.654
Shaft Dia. (mm)
42
Overall Length (In.)
1.673
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M8 x 25
For Bore Diameter
42 mm
Overall Width
42.5 mm
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
75 mm
Screw Thread Size
M8 x 25

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
Material - Bushings
Steel
Transmissible Torque
93 ft-lb
Hub Contact Pressure (PSI)
33,015.856
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
16,205.616
Type
C123M Series
Material
Steel
Locking Bolt Quantity
7
Transmissible Torque (Ft.-Lbs.)
93
Agency Compliance
RoHS
Maximum Transmitted Torque
93 ft-lb
System of Measurement
Metric
Standards
ROHS
Hub Contact Pressure
33,015.856 psi
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 42 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,015.856 psi, Maximum Transmitted Torque 93 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.