Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123M-75x115 Metric Keyless Locking Assembly

  • Mfr # C123M-75X115

  • Zoro # G0211237


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
For Shaft Dia. - Bushings
75 mm
Outside Dia. (In.)
4.528
Overall Length
50.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123M-75X115
Zoro #
G0211237
UPC #
044861074534
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
75 mm
Outside Dia. (In.)
4.528
Overall Length
50.5 mm
Outside Dia.
115 mm
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
2.953
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
50.5
Outside Dia. (mm)
115
Shaft Dia. (mm)
75
Bolt Size
M10 x 30
Overall Length (In.)
1.988
Overall Width
50.5 mm
Outside Diameter
115 mm
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M10 x 30
For Bore Diameter
75 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123M
Material - Bushings
Steel
Transmissible Torque
312 ft-lb
Agency Compliance
RoHS
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
28,905.638
Finish
Oil Dipped
Type
C123M Series
Transmissible Torque (Ft.-Lbs.)
312
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
30,403.162
Hub Contact Pressure
28,905.638 psi
Maximum Transmitted Torque
312 ft-lb
Standards
ROHS
System of Measurement
Metric
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 75 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 115 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,905.638 psi, Maximum Transmitted Torque 312 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.