Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C133E-100 Keyless Locking Assembly

  • Mfr # C133E-100

  • Zoro # G6722493


product price: $50.79
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133
For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133E-100
Zoro #
G6722493
UPC #
044861074763
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.358 in
Shaft Dia. (In.)
1
Overall Length (In.)
1.358
Shaft Dia. Tolerance
-0.002
Bolt Size
M6 x 20
Outside Dia.
1.969 in
Outside Dia. Tolerance
+0.002 in
Screw Thread Size
M6 x 20
For Bore Diameter
1 in
Outside Diameter
1 31/32 in
Outside Diameter Tolerance
+0.002 in
Overall Width
1.358 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133
Material - Bushings
Steel
Transmissible Torque
313 ft-lb
Type
C133 Series
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Locking Bolt Quantity
6
Transmissible Torque (Ft.-Lbs.)
313
Transmissible Thrust (Lbs.)
7,518
Finish
Oil Dipped
Material
Steel
Hub Contact Pressure (PSI)
15,136
System of Measurement
Inch
Flange Type
Flanged
Maximum Transmitted Torque
313 ft-lb
Hub Contact Pressure
15,136 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 31/32 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 15,136 psi, Maximum Transmitted Torque 313 ft-lb, Outside Diameter Tolerance +0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.