Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C133E-118 Keyless Locking Assembly

  • Mfr # C133E-118

  • Zoro # G0211167


product price: $48.59
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133E
For Shaft Dia. - Bushings
1 3/16 in
Outside Dia. (In.)
2.165
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133E-118
Zoro #
G0211167
UPC #
044861074398
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 3/16 in
Outside Dia. (In.)
2.165
Overall Length
1.358 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia. Tolerance
+0/-.002 in
Outside Dia.
2.165 in
Overall Length (In.)
1.358
Bolt Size
M6 x 20
Overall Length (mm)
34.5
Shaft Dia. (In.)
1.188
Screw Thread Size
M6 x 20
Outside Diameter
2 5/32 in
Outside Diameter Tolerance
+0/-.002 in
Overall Width
1.358 in
For Bore Diameter
1 3/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133E
Material - Bushings
Steel
Transmissible Torque
31 ft-lb
Transmissible Torque (Ft.-Lbs.)
31
Hub Contact Pressure (PSI)
25,090.629
Locking Bolt Quantity
6
Agency Compliance
RoHS
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C133E Series
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
7,517.813
Material
Steel
Standards
ROHS
Hub Contact Pressure
25,090.629 psi
System of Measurement
Inch
Flange Type
Flanged
Maximum Transmitted Torque
31 ft-lb

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 25,090.629 psi, Maximum Transmitted Torque 31 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.