Zoro Homepage

C133E-137 Keyless Locking Assembly

  • Mfr # C133E-137

  • Zoro # G6592214


product price: $50.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133
For Shaft Dia. - Bushings
1 3/8 in
Outside Dia. (In.)
2.362
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133E-137
Zoro #
G6592214
UPC #
044861074602
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 3/8 in
Outside Dia. (In.)
2.362
Overall Length
1.358 in
Shaft Dia. (In.)
1.375
Outside Dia.
2.362 in
Bolt Size
M6 x 20
Outside Dia. Tolerance
+0.002 in
Shaft Dia. Tolerance
-0.002
Overall Length (In.)
1.358
For Bore Diameter
1 3/8 in
Screw Thread Size
M6 x 20
Overall Width
1.358 in
Outside Diameter
2 23/64 in
Outside Diameter Tolerance
+0.002 in

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,818 psi, Maximum Transmitted Torque 574 ft-lb, Outside Diameter Tolerance +0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.