C133M-170x225 Metric Keyless Locking Assembly

  • Mfr # C133M-170X225

  • Zoro # G7028420


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
8.858 in
Application
Single-taper, self-centering design with mounting flange for use in through-bored components. Mounted component remains fixed axially during installation.
Material
Steel
Rated Torque
25547 ft-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C133M-170X225
Zoro #
G7028420
UPC #
44861004890
Country of Origin
Italy

Dimensions

Outside Dia.
8.858 in

Details

Application
Single-taper, self-centering design with mounting flange for use in through-bored components. Mounted component remains fixed axially during installation.
Material
Steel
Rated Torque
25547 ft-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.