Zoro Homepage

C133M-48x80 Metric Keyless Locking Assembly

  • Mfr # C133M-48X80

  • Zoro # G0210896


product price: $64.59
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
For Shaft Dia. - Bushings
48 mm
Outside Dia. (In.)
3.15
Overall Length
42.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133M-48X80
Zoro #
G0210896
UPC #
044861075760
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
48 mm
Outside Dia. (In.)
3.15
Overall Length
42.5 mm
Bolt Size
M8 x 25
Outside Dia. (mm)
80
Overall Length (mm)
42.5
Shaft Dia. (In.)
1.89
Outside Dia.
80 mm
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (mm)
48
Overall Length (In.)
1.673
Outside Dia. Tolerance
+0/-.002 in
Overall Width
42.5 mm
Outside Diameter
80 mm
For Bore Diameter
48 mm
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M8 x 25

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
Material - Bushings
Steel
Transmissible Torque
106 ft-lb
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
28,888.874
Type
C133M Series
Transmissible Torque (Ft.-Lbs.)
106
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
16,205.616
Locking Bolt Quantity
7
Agency Compliance
RoHS
Flange Type
Flanged
Hub Contact Pressure
28,888.874 psi
Standards
ROHS
Maximum Transmitted Torque
106 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 48 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 42.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,888.874 psi, Maximum Transmitted Torque 106 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.