C133M-90x130 Metric Keyless Locking Assembly

  • Mfr # C133M-90X130

  • Zoro # G0210808


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
For Shaft Dia. - Bushings
90 mm
Outside Dia. (In.)
5.118
Overall Length
50.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133M-90X130
Zoro #
G0210808
UPC #
044861075364
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
90 mm
Outside Dia. (In.)
5.118
Overall Length
50.5 mm
Overall Length (mm)
50.5
Overall Length (In.)
1.988
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia. (mm)
130
Shaft Dia. (In.)
3.543
Shaft Dia. (mm)
90
Outside Dia. Tolerance
+0/-.002 in
Bolt Size
M10 x 30
Outside Dia.
130 mm
For Bore Diameter
90 mm
Outside Diameter
130 mm
Overall Width
50.5 mm
Screw Thread Size
M10 x 30
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
Material - Bushings
Steel
Transmissible Torque
421 ft-lb
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
421
Hub Contact Pressure (PSI)
27,099.036
Type
C133M Series
Locking Bolt Quantity
9
Finish
Oil Dipped
Material
Steel
Transmissible Thrust (Lbs.)
34,203.558
Withstand Temp. (Deg. F)
Up to 400 Degrees F
System of Measurement
Metric
Flange Type
Flanged
Maximum Transmitted Torque
421 ft-lb
Standards
ROHS
Hub Contact Pressure
27,099.036 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 90 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 130 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 27,099.036 psi, Maximum Transmitted Torque 421 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.