Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C192E-093 Keyless Locking Assembly

  • Mfr # C192E-093

  • Zoro # G6824036


product price: $70.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.75
Overall Length
1.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C192E-093
Zoro #
G6824036
UPC #
044861059876
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.75
Overall Length
1.346 in
Outside Dia.
1.75 in
Bolt Size
M6 x 20
Shaft Dia. (In.)
0.938
Overall Length (In.)
1.346
Shaft Dia. Tolerance
+/-0.003
Outside Dia. Tolerance
+/-0.003
For Bore Diameter
15/16 in
Overall Width
1.346 in
Outside Diameter Tolerance
+/-0.003
Screw Thread Size
M6 x 20
Outside Diameter
1 3/4 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
3,204 ft-lb
Hub Contact Pressure (PSI)
9,489
Transmissible Torque (Ft.-Lbs.)
3204
Locking Bolt Quantity
5
Finish
Zinc Plated
Material
Steel
Transmissible Thrust (Lbs.)
6,839
Type
C192 Series
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure
9,489 psi
System of Measurement
Inch
Maximum Transmitted Torque
3,204 ft-lb
Flange Type
Flanged

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.346 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,489 psi, Maximum Transmitted Torque 3,204 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.