Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C192E-125 Keyless Locking Assembly

  • Mfr # C192E-125

  • Zoro # G7083955


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2
Overall Length
1.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C192E-125
Zoro #
G7083955
UPC #
044861059982
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2
Overall Length
1.472 in
Bolt Size
M6 x 20
Shaft Dia. (In.)
1.25
Outside Dia.
2.0 in
Overall Length (In.)
1.472
Outside Dia. Tolerance
+/-0.003
Shaft Dia. Tolerance
+/-0.003
Outside Diameter
2 in
Overall Width
1.472 in
For Bore Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.003
Screw Thread Size
M6 x 20

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
5,133 ft-lb
Transmissible Torque (Ft.-Lbs.)
5133
Hub Contact Pressure (PSI)
8,708
Finish
Zinc Plated
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Locking Bolt Quantity
6
Transmissible Thrust (Lbs.)
8,207
Type
C192 Series
System of Measurement
Inch
Maximum Transmitted Torque
5,133 ft-lb
Flange Type
Flanged
Hub Contact Pressure
8,708 psi

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 1.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 8,708 psi, Maximum Transmitted Torque 5,133 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.