Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C192E-200 Keyless Locking Assembly

  • Mfr # C192E-200

  • Zoro # G6513193


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
2.875
Overall Length
2.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C192E-200
Zoro #
G6513193
UPC #
044861060131
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
2.875
Overall Length
2.472 in
Shaft Dia. (In.)
2
Bolt Size
M6 x 20
Shaft Dia. Tolerance
+/-0.003
Overall Length (In.)
2.472
Outside Dia. Tolerance
+/-0.003
Outside Dia.
2.875 in
For Bore Diameter
2 in
Outside Diameter Tolerance
+/-0.003
Overall Width
2.472 in
Screw Thread Size
M6 x 20
Outside Diameter
2 7/8 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
10,940 ft-lb
Transmissible Thrust (Lbs.)
10,943
Locking Bolt Quantity
8
Finish
Zinc Plated
Transmissible Torque (Ft.-Lbs.)
10,940
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Material
Steel
Type
C192 Series
Hub Contact Pressure (PSI)
4,038
Hub Contact Pressure
4,038 psi
Flange Type
Flanged
Maximum Transmitted Torque
10,940 ft-lb
System of Measurement
Inch

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 2.472 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,038 psi, Maximum Transmitted Torque 10,940 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.