Zoro Homepage

C192M-17X38 Metric Keyless Locking Assembly

  • Mfr # C192M-17X38

  • Zoro # G6516745


product price: $72.49
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
17 mm
Overall Length
31 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C192M-17X38
Zoro #
G6516745
UPC #
044861060162
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
17 mm
Overall Length
31 mm
Shaft Dia. (mm)
17
Overall Length (mm)
31
Shaft Dia. Tolerance
+/-0.003
Outside Dia. (mm)
30
Outside Dia. Tolerance
+/-0.003
Bolt Size
M6 x 20
Outside Dia.
30 mm
For Bore Diameter
38 mm
Outside Diameter Tolerance
+/-0.003
Outside Diameter
38 mm
Overall Width
31 mm
Screw Thread Size
M6 x 20

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
1,832 ft-lb
Type
C192 Series
Transmissible Thrust (Lbs.)
5,471
Finish
Zinc Plated
Locking Bolt Quantity
4
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
1832
Hub Contact Pressure (PSI)
10,375
Flange Type
Flanged
Hub Contact Pressure
10,375 psi
Maximum Transmitted Torque
1,832 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 38 mm, Overall Width 31 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 10,375 psi, Maximum Transmitted Torque 1,832 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.